- 1.6460" to 1.6850" Shaft Diameter
- 2.6800" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Mounting Type | Solid Ring |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Min] | 1.646 in |
| Shaft Dia. Range (in) | 1.646 to 1.685 |
| Inside Dia. [Max] | 1.685 in |
| Outside Dia. | 2.68 in |
| Weight | 1.0 LB |

