
- 1.5610" to 1.6050" Shaft Diameter
- 2.6800" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
Mounting Type | Split Ring |
Inside Dia. [Min] | 1.561 in |
Thickness [Max] | 0.295 in |
Inside Dia. [Max] | 1.605 in |
Outside Dia. | 2.68 in |
Shaft Dia. Range (in) | 1.561 to 1.605 |
Weight | 1.0 LB |
