- 1.1460" to 1.1850" Shaft Diameter
- 2.1000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Inside Dia. [Min] | 1.146 in |
| Mounting Type | Solid Ring |
| Shaft Dia. Range (in) | 1.146 to 1.185 |
| Thickness [Max] | 0.295 in |
| Outside Dia. | 2.1 in |
| Inside Dia. [Max] | 1.185 in |
| Weight | 1.0 LB |

