- 5.8960" to 5.9350" Shaft Diameter
- 7.1000" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Shaft Dia. Range (in) | 5.896 to 5.935 |
| Mounting Type | Split Ring |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Max] | 5.935 in |
| Inside Dia. [Min] | 5.896 in |
| Outside Dia. | 7.1 in |
| Weight | 1.0 LB |

