Aegis
SGR-142.4-0A6
SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101602760
- 5.6460" to 5.6850" Shaft Diameter
- 6.5800" OD
- 0.2950" Thick
- Press Fit Mounting
- SGR Bearing Protection Ring
features
- AEGIS® Shaft Grounding Ring designed for the motor’s "U" dimension – shaft diameter
- Four mounting bracket styles and hardware to adapt the AEGIS® ring to virtually any end bracket
- Screw on or AEGIS® Conductive Epoxy Adhesive mounting capable (Epoxy EP2400 sold separately)
- Fits over slingers, seals or shaft shoulders
- Fits almost any motor design in NEMA frames from 56 to 449T or IEC frames from 132M to 355M
| Outside Dia. | 6.58 in |
| Bore Size | 6.576 in |
| Inside Dia. [Max] | 5.685 in |
| Inside Dia. [Min] | 5.646 in |
| Thickness [Max] | 0.295 in |
| Shaft Dia. Range (in) | 5.646 to 5.685 |
| Mounting Type | Press Fit |
| Weight | 1.0 LB |
