- 5.4360" to 5.4800" Shaft Diameter
- 6.6000" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Outside Dia. | 6.6 in |
| Mounting Type | Split Ring |
| Inside Dia. [Min] | 5.436 in |
| Shaft Dia. Range (in) | 5.436 to 5.480 |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Max] | 5.48 in |
| Weight | 1.0 LB |

