- 4.9360" to 4.9800" Shaft Diameter
- 6.1000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Inside Dia. [Max] | 4.98 in |
| Mounting Type | Solid Ring |
| Shaft Dia. Range (in) | 4.936 to 4.980 |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Min] | 4.936 in |
| Outside Dia. | 6.1 in |
| Weight | 1.0 LB |

