- 4.3960" to 4.4350" Shaft Diameter
- 5.6000" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Outside Dia. | 5.6 in |
| Inside Dia. [Max] | 4.435 in |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Min] | 4.396 in |
| Mounting Type | Split Ring |
| Shaft Dia. Range (in) | 4.396 to 4.435 |
| Weight | 1.0 LB |

