- 4.2310" to 4.2700" Shaft Diameter
- 5.1000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Inside Dia. [Min] | 4.231 in |
| Inside Dia. [Max] | 4.27 in |
| Thickness [Max] | 0.295 in |
| Outside Dia. | 5.1 in |
| Shaft Dia. Range (in) | 4.231 to 4.270 |
| Mounting Type | Solid Ring |
| Weight | 1.0 LB |

