- Safety Sign Material
- 10" L x 7" H
- Dura-Plastic Material
features
- Offers high impact resistance and durability for outdoor applications and harsh environments
- Printed image on a semi-rigid 0.060" thick polycarbonate backing
- Protected by 2 mil high gloss polyester over laminate film
- Resists abrasion, humidity and chemicals
- Service temperature range: -50 °F to 190 °F
- Rounded corners
- 3/16" mounting corner holes
| Length | 10 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Legend | None |
| Material | Dura-Plastic |
| Height | 7 in |
| Background Color | None |
| Sign Header | None |
| Weight | 0.21 LB |

