- Transportation Banners & Signs
- OVERSIZE LOAD/ WIDE LOAD
- 18" H x 84" W
- Vinyl
- Yellow
features
- Large, bold black letters printed on bright, contrasting yellow background for long distance visibility
- Many states require marking wide loads in transit
- Banners are ideal for alerting motorists of truck blind-spots, slow speeds, wide turns and stopping requirements for oversized loads being transported on the highway
| Height | 18 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Text Color | Black |
| Background Color | Yellow |
| Sign Type | Single Sided |
| Sign Legend | OVERSIZE LOAD/WIDE LOAD |
| Material | Vinyl |
| Weight | 0.0 LB |

