- Safety Sign Material
- 24" L x 18" H
- .063" Aluminum Material
features
- Aluminum provides the strength of metal, yet never rusts
- Withstands wash downs, harsh elements, abusive conditions and features good chemical, abrasion and impact resistance
- Excellent for indoor and outdoor usage making it ideal for a wide variety of industrial strength applications
- Protected by UV resistant clear polyester
- Service temperature range: -40 °F to 250 °F
- Rounded corners
- Corner holes are included (post mount or other hole placements and sizes are available on request)
| Material | 0.063" Aluminum |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Legend | None |
| Length | 24 in |
| Height | 18 in |
| Background Color | None |
| Sign Header | None |
| Weight | 1.728 LB |

