- Accident Prevention Signs
- 14" L x 10" H
- .040" Aluminum Material
- Sign Legend Chock Your Wheel
- Black
| Sign Legend | Chock Your Wheel |
| Background Color | Blue, White |
| Text Color | Black, White |
| Sign Header | Notice |
| Length | 14 in |
| Sign Type | Accident Prevention - Equipment / Operations |
| Height | 10 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | 0.040" Aluminum |
| Weight | 0.53 LB |

