- Safety Sign - Personal Protection
- 10" L x 14" H
- Aluma-Lite Sign Material
- Sign Header: Caution
- Sign Legend: Hearing Protection Required
| Background Color | Yellow |
| Text Color | Black |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Header | Caution |
| Length | 10 in |
| Height | 14 in |
| Sign Type | Accident Prevention - Personal Protection Equipment |
| Material | Aluma-Lite |
| Sign Legend | Hearing Protection Required |
| Weight | 0.7 LB |

