- Accident Prevention - Smoking Control
- No Smoking
- 10 in Height x 14 in Length
- Aluminum
description
- Aluminum:. Aluminum provides the strength of metal, yet does not rust. It has superior abrasion and chemical resistance. Withstands splashes and washdowns. Service temperature range is -20 °F to 140 °F. Sign has rounded corners with 3/16" mounting holes.
| Material | Aluminum |
| Background Color | Red |
| Text Color | White |
| Sign Type | Accident Prevention - Smoking Control |
| Length | 14 in |
| Sign Legend | No Smoking |
| Height | 10 in |
| Weight | 0.5 LB |
-
Drop Ship Only


