- Accident Prevention Signs
- 14" L x 10" H
- Dura-Plastic Material
- Sign Header Danger
- Sign Legend No Smoking or Open Flames Within 50 Feet
| Sign Legend | No Smoking or Open Flames Within 50 Feet |
| Length | 14 in |
| Background Color | Red, Black, White |
| Height | 10 in |
| Text Color | Black, White |
| Sign Header | Danger |
| Sign Type | Accident Prevention - Smoking Control |
| Material | Dura-Plastic |
| Manufacturer Name | ACCUFORM SIGNS |
| Weight | 0.42 LB |

