- Accident Prevention Signs
- 10" L x 7" H
- .040" Aluminum Material
- Sign Header Danger
- Sign Legend No Smoking, Matches or Open Flame
| Sign Legend | No Smoking, Matches or Open Flame |
| Sign Header | Danger |
| Length | 10 in |
| Height | 7 in |
| Sign Type | Accident Prevention - Smoking Control |
| Background Color | Red, Black, White |
| Material | 0.040" Aluminum |
| Text Color | Black, White |
| Manufacturer Name | ACCUFORM SIGNS |
| Weight | 0.28 LB |
| EAN or UPC | 846642042110 |

