- Emergency Response Reflective Helmet Stickers
- 6 7/8" L x 3" H
- Reflective Sheet
- Lable Legend: Captain
features
- Add visibility and identify personnel
- Safety-grade reflective stickers increase low light and nighttime visibility
- Poly material for outdoor durability
- Quick and easy peel and stick application
- Adheres to smooth, curved and irregular surfaces
| Manufacturer Name | ACCUFORM SIGNS |
| Material | Reflective Sheet |
| Sign Legend | Captain |
| Length | 6 7/8 in |
| Sign Type | Accident Prevention - Personal Protection Equipment |
| Text Color | Black |
| Background Color | Silver |
| Height | 3 in |
| Weight | 0.01 LB |
| EAN or UPC | 846642064761 |

