- Traffic Signs
- ONLY with an arrow
- 30" x 24"
features
- Heavy-duty 0.080" aluminum signs will not rust
- Reflective sign face provides added visibility in low light conditions
- UV-resistant inks prevent fading during long term outdoor use
- Supplied with top and bottom center holes for post or fence mounting
| Manufacturer Name | ACCUFORM SIGNS |
| Height | 30 in |
| Material | 0.080" DG High-Prism Reflective Aluminum |
| Sign Type | Single Sided |
| Sign Legend | Only w/Left Turn Arrow |
| Text Color | Black |
| Mounting | Top and Bottom Mounting Holes |
| Background Color | White |
| Weight | 0.0 LB |

