- Safety Signs
- 14" L x 10" H
- .040" Aluminum Material
- Sign Legend Hard Hats and Eye Protection Required" This Area
- Black
| Sign Type | Accident Prevention - Personal Protection Equipment |
| Length | 14 in |
| Background Color | Blue, White |
| Text Color | Black, White |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Header | Notice |
| Material | 0.040" Aluminum |
| Height | 10 in |
| Sign Legend | Hard Hats and Eye Protection Required In This Area |
| Weight | 0.53 LB |

