- Safety Signs
- 5" L x 14" H
- Adhesive Dura-Vinyl Material
- Sign Legend Fire Extinguisher
- Red Text
| Sign Header | None |
| Height | 14 in |
| Length | 5 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Type | Accident Prevention - Fire |
| Background Color | Red, White |
| Text Color | Red |
| Material | Adhesive Dura Vinyal |
| Sign Legend | Fire Extinguisher |
| Weight | 0.04 LB |
| EAN or UPC | 841669107743 |

