- Safety Sign - Fire
- 5" L x 14" H
- .040 Aluminum Material
- Sign Legend: Fire Extinguisher
- Red Text
| Length | 5 in |
| Height | 14 in |
| Sign Type | Accident Prevention - Fire |
| Background Color | Red, White |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Legend | Fire Extinguisher |
| Sign Header | None |
| Text Color | Red |
| Material | 0.040" Aluminum |
| Weight | 0.26 LB |
| EAN or UPC | 846642083656 |

