- Safety Signs
- 14" L x 10" H
- .040" Aluminum Material
- Sign Header Emergency
- Sign Legend Eye Wash Station Keep Area Clear
| Background Color | Green, White |
| Sign Type | Accident Prevention - First Aid |
| Height | 10 in |
| Sign Header | Emergency |
| Text Color | Black, White |
| Length | 14 in |
| Material | 0.040" Aluminum |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Legend | Eye Wash Station Keep Area Clear |
| Weight | 0.53 LB |
| EAN or UPC | 846642043049 |

