Area In Front Of This Electrical Panel Must Be Kept Clear
10 in Height x 14 in Length
Adhesive Vinyl
description
Adhesive Vinyl:. Flexible 4 mil thick vinyl has self-adhesive back. Strong, permanent acrylic adhesive with peel-off liner adheres to smooth, curved, and irregular surfaces. Legend is printed on a non-glare surface. Vinyl is economical, for light-duty applications, yet moisture-resistant, and has sheltered outdoor durability of two years. Service temperature is -20 °F to 140 °F.
Length
14 in
Sign Header
Caution
Background Color
Yellow
Text Color
Black
Material
Adhesive Vinyl
Sign Type
Accident Prevention - Stock - OSHA Standard
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear
Height
10 in
Weight
0.06 LB
EAN or UPC
846642009601
Pre-Packed Quantities
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back