- Accident Prevention Signs
- 10" L x 7" H
- Adhesive Vinyl Material
- Sign Legend Emergency Shut-Off
- Red Text
| Height | 7 in |
| Length | 10 in |
| Sign Type | Accident Prevention - Electrical |
| Background Color | Red, White |
| Sign Header | None |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | Adhesive Vinyl |
| Text Color | Red |
| Sign Legend | Emergency Shut-Off |
| Weight | 0.03 LB |
| EAN or UPC | 841669120476 |

