- Electrical Safety Sign
- 10" L x 7" H
- .040 Aluminum Sign Material
- Sign Header: Danger
- Sign Legend: 480 Volts
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Type | Accident Prevention - Electrical |
| Background Color | White, Red |
| Height | 7 in |
| Text Color | Black |
| Material | 0.040" Aluminum |
| Length | 10 in |
| Sign Header | Danger |
| Sign Legend | 480 Volts |
| Weight | 0.28 LB |
| EAN or UPC | 846642009373 |

