- Safety Sign - Confined Space
- 10" L x 7" H
- .040 Aluminum Sign Material
- Sign Header: Danger
- Sign Legend: Confined Space Do Not Enter
| Background Color | White, Red |
| Material | 0.040" Aluminum |
| Manufacturer Name | ACCUFORM SIGNS |
| Length | 10 in |
| Text Color | Black |
| Sign Header | Danger |
| Sign Legend | Confined Space Do Not Enter |
| Height | 7 in |
| Sign Type | Accident Prevention - Confined Space |
| Weight | 0.56 LB |
| EAN or UPC | 846642010508 |

