- Chemical & Hazardous Material Sign
- 14" L x 10" H
- .040 Aluminum Material
- Sign Legend: Diesel Fuel
- Black Text
| Manufacturer Name | ACCUFORM SIGNS |
| Material | 0.040" Aluminum |
| Length | 14 in |
| Sign Type | Accident Prevention - Chemical & Hazardous Material |
| Sign Legend | Diesel Fuel |
| Text Color | Black |
| Sign Header | None |
| Background Color | White |
| Height | 10 in |
| Weight | 0.53 LB |
| EAN or UPC | 846642098254 |

