- Chemical & Hazardous Material Sign
- 10" L x 7" H
- Adhesive Vinyl Sign Material
- Sign Header: Danger
- Sign Legend: Flammable Storage
| Text Color | Black |
| Material | Adhesive Vinyl |
| Sign Header | Danger |
| Height | 7 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Type | Accident Prevention - Chemical & Hazardous Material |
| Sign Legend | Flammable Storage |
| Length | 10 in |
| Background Color | White, Red |
| Weight | 0.03 LB |

