- Chemical & Hazardous Material Sign
- 14" L x 10" H
- Adhesive Vinyl Sign Material
- Sign Header: Danger
- Sign Legend: Flammable Materials No Open Flames
| Sign Legend | Flammable Materials No Open Flames |
| Background Color | White, Red |
| Sign Header | Danger |
| Height | 10 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Text Color | Black |
| Sign Type | Accident Prevention - Chemical & Hazardous Material |
| Length | 14 in |
| Material | Adhesive Vinyl |
| Weight | 0.07 LB |

