- Accident Prevention Signs
- 24" L x 18" H
- .040" Aluminum Material
- Sign Legend No Trespassing
- Black Text
| Material | 0.040" Aluminum |
| Sign Legend | No Trespassing |
| Manufacturer Name | ACCUFORM SIGNS |
| Background Color | White |
| Length | 24 in |
| Sign Header | None |
| Sign Type | Accident Prevention - Entrance/Exit |
| Height | 18 in |
| Text Color | Black |
| Weight | 1.6 LB |

