- Accident Prevention Signs
- 10" L x 7" H
- .040" Aluminum Material
- Sign Header Restricted Area
- Sign Legend Authorized Employees Only
| Height | 7 in |
| Sign Header | Restricted Area |
| Text Color | Black, White |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | 0.040" Aluminum |
| Sign Legend | Authorized Employees Only |
| Length | 10 in |
| Sign Type | Accident Prevention - Entrance/Exit |
| Background Color | Red, White |
| Weight | 0.0 LB |

