- Accident Prevention Signs
- 12" L x 4" H
- Dura-Plastic Material
- Sign Legend Employees Only
- Black Text
| Text Color | Black |
| Length | 12 in |
| Sign Header | None |
| Background Color | White |
| Sign Legend | Employees Only |
| Material | Dura-Plastic |
| Height | 4 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Type | Accident Prevention - Entrance/Exit |
| Weight | 0.14 LB |

