- Accident Prevention Signs
- 24" L x 12" H
- .040" Aluminum Material
- Sign Header Private Property
- Sign Legend No Trespassing
| Material | 0.040" Aluminum |
| Height | 12 in |
| Sign Type | Accident Prevention - Entrance/Exit |
| Length | 24 in |
| Background Color | White, Red |
| Text Color | Black, White |
| Sign Legend | No Trespassing |
| Sign Header | Private Property |
| Manufacturer Name | ACCUFORM SIGNS |
| Weight | 1.1 LB |

