- Admittance and Exit Sign
- 18" L x 12" H
- .040 Aluminum Material
- Sign Legend: Do Not Enter When Equipment Is Operating
- White Text
| Background Color | Red |
| Material | 0.040" Aluminum |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Legend | Do Not Enter When Equipment Is Operating |
| Text Color | White |
| Sign Type | Accident Prevention - Entrance/Exit |
| Height | 12 in |
| Length | 18 in |
| Sign Header | None |
| Weight | 0.84 LB |

