- Accident Prevention Signs
- 14" L x 10" H
- .040" Aluminum Material
- Sign Header Warning
- Sign Legend No Trespassing
| Material | 0.040" Aluminum |
| Manufacturer Name | ACCUFORM SIGNS |
| Height | 10 in |
| Sign Legend | No Trespassing |
| Background Color | Orange |
| Text Color | Black |
| Sign Header | Warning |
| Length | 14 in |
| Sign Type | Accident Prevention - Entrance/Exit |
| Weight | 0.0 LB |

