- Admittance and Exit Sign
- 36" L x 24" H
- Aluminum Sign Material
- Sign Header: Danger
- Sign Legend: Keep Out
| Sign Header | Danger |
| Length | 36 in |
| Text Color | Black |
| Sign Legend | Keep Out |
| Background Color | White, Red |
| Material | Aluminum |
| Height | 24 in |
| Sign Type | Accident Prevention - Entrance/Exit |
| Manufacturer Name | ACCUFORM SIGNS |
| Weight | 3.3 LB |

