Skip to content Skip to navigation menu
Accident Prevention Signs

MADM076VP

Accident Prevention Signs
Item #101790973
  • Accident Prevention - Admittance & Exit Sign
  • Danger
  • No Trespassing
  • 10" Height x 14" Length
  • Polyethylene Plastic
Accident Prevention Signs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Drop Ship OnlyDrop Ship Only
  • Accident Prevention - Admittance & Exit Sign
  • Danger
  • No Trespassing
  • 10" Height x 14" Length
  • Polyethylene Plastic

description

  • Plastic:. Semiflexible plastic is economical and appropriate for medium-duty use. Ideal for indoor and sheltered outdoor environments. The 0.055" thick polyethylene sign is screen-printed onto the surface. Has enough flex to mount on slightly curved areas, such as pipes, poles, and containers. Service temperature range is -90 °F to 168 °F. Has rounded corners with 3/16" mounting holes.
Height 10 in
Text Color Red and Black
Length 14 in
Sign Legend No Trespassing
Background Color White
Material Plastic
Sign Header Danger
Sign Type Accident Prevention - Entrance/Exit
Weight 0.28 LB
EAN or UPC 846642007881
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison