- Application Squeegee
- 50 yd Length
- 2 in Width
- Blue Color
| Color | Blue |
| Length | 50 yd |
| Type | Application Squeegee |
| Weight | 0.0 LB |
| EAN or UPC | 51141716015 |
| Color | Blue |
| Length | 50 yd |
| Type | Application Squeegee |
| Weight | 0.0 LB |
| EAN or UPC | 51141716015 |