- Particulate Filter System Component
| Mask Type | Full Facepiece |
| Type | Particulate Filter System Component |
| Color | Black |
| Filter Type | Particulate |
| Weight | 0.0 LB |
| EAN or UPC | 51138720032 |
| Mask Type | Full Facepiece |
| Type | Particulate Filter System Component |
| Color | Black |
| Filter Type | Particulate |
| Weight | 0.0 LB |
| EAN or UPC | 51138720032 |