- N95 Filtration Grade
| Protection Type | Acid Gases |
| Respirator Style | Cup |
| Flame Resistance | No |
| Faceseal | No |
| Adjustable Buckle Straps | No |
| Resistance | Non-Oil |
| Filtration Grade | N95 |
| Color | White |
| Weight | 0.075 LB |
| EAN or UPC | 51138663926 |
| Protection Type | Acid Gases |
| Respirator Style | Cup |
| Flame Resistance | No |
| Faceseal | No |
| Adjustable Buckle Straps | No |
| Resistance | Non-Oil |
| Filtration Grade | N95 |
| Color | White |
| Weight | 0.075 LB |
| EAN or UPC | 51138663926 |