- N95 Filtration Grade
| Breathing Hose Type | N/A |
| Filtration Grade | N95 |
| Manufacturer Name | 3M |
| Flame Resistance | Yes |
| Strap | Elastic Headband |
| Usage | Welding, Torch Cutting, Brazing, Soldering, Metal Pouring, Stainless, Galvanized, Aluminum |
| Application | Welding, Soldering, Brazing, Torch Cutting, Metal Pouring |
| Respirator Style | Cup |
| Material | Carbon |
| Mask Type | Disposable |
| Size Group | Standard |
| Faceseal | No |
| Strap Attachment Type | Adjustable Buckle |
| Color | White |
| Suspension Type | 2-Strap |
| Protection Type | Organic Vapor & Ozone |
| Cartridge or Filter Included | Yes |
| Resistance | Non-Oil |
| Protected Area | Half Facepiece |
| Type | Particulate Filter |
| Adjustable Buckle Straps | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51138662998 |

