- OV/P95 Filtration Grade
- Half Facepiece Mask
description
- The 3M™ 5000 Series Half Facepiece Disposable Respirator Assembly with Organic Vapor and P95 Particulate Filters, Respiratory Protection (51P71, 52P71, 53P71) helps provide protection against certain airborne contaminants. This Half Facepiece respirator may be used in a variety of workplace applications, including spray painting, pesticides, agriculture, construction and transportation. This disposable respirator assembly offers greater convenience by reducing the need for long-term maintenance. This half facepiece respirator is an ideal choice for intermittent use.
features
- NIOSH approved for respiratory protection against certain organic vapors and particulates
- Disposable model helps reduce maintenance issues for greater convenience
- Lightweight well-balanced design enhances comfort
- Multi-purpose respirator assembly works in a variety of workplace applications
| Use With | N/A |
| Breathing Hose Type | N/A |
| Protection Type | Organic Vapor |
| Mask Type | Half Facepiece |
| Cartridge or Filter Included | Yes |
| Faceseal | Yes |
| Filtration Grade | OV/P95 |
| Material | Thermoplastic Elastomer |
| Strap | Rubber |
| Size (text) | Small |
| Harness Type | 4-Point |
| Adjustable Buckle Straps | Yes |
| Weight | 0.85 LB |
| EAN or UPC | 51138660680 |

