- OV/AG/P100 Filtration Grade
- Half Facepiece Mask
| Material | Thermoplastic Elastomer |
| Cartridge or Filter Included | Yes |
| Harness Type | 4-Point |
| Mask Type | Half Facepiece |
| Adjustable Buckle Straps | Yes |
| Filtration Grade | OV/AG/P100 |
| Faceseal | Yes |
| Protection Type | Organic Vapor/Acid Gas/Chlorine |
| Weight | 0.0 LB |
| EAN or UPC | 50051138215670 |

