- Socket
| Length | 1 in |
| Type | Socket |
| Size (text) | 3/8 in MPT |
| Body Size | 1/4 in |
| Color | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 51138214784 |
| Length | 1 in |
| Type | Socket |
| Size (text) | 3/8 in MPT |
| Body Size | 1/4 in |
| Color | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 51138214784 |