- Socket
| Length | 3 in |
| Type | Socket |
| Color | Brass |
| Size (text) | 3/4 in FPT |
| Body Size | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 50051131071587 |
| Length | 3 in |
| Type | Socket |
| Color | Brass |
| Size (text) | 3/4 in FPT |
| Body Size | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 50051131071587 |