- High Efficiency Filter
| Mounting Type | Belt-Mounted |
| Color | Gray |
| Type | Filter, High Efficiency |
| Filter Type | Particulate |
| Weight | 17.48 LB |
| EAN or UPC | 50051138189575 |
| Mounting Type | Belt-Mounted |
| Color | Gray |
| Type | Filter, High Efficiency |
| Filter Type | Particulate |
| Weight | 17.48 LB |
| EAN or UPC | 50051138189575 |