- Semi-Permanent Lens Protector
| Silicone Faceseal | Yes |
| Cool Flow Exhalation Valve | Yes |
| Eye Protection | Yes |
| Accessory Type | Semi-Permanent Lens Protector |
| Mask Type | Half Facepiece Reusable |
| Clip-On Welding Shield | No |
| Material | Polyester Film |
| Weight | 0.0 LB |
| EAN or UPC | 51135894873 |

