- N95 Filtration Grade
- Dust and Other Particles Mask
| Mask Type | Dust & Other Particles |
| Filtration Grade | N95 |
| Flame Resistance | No |
| Resistance | Non-Oil |
| Color | White |
| Respirator Style | Cup |
| Weight | 0.049 LB |
| EAN or UPC | 51135891711 |
| Mask Type | Dust & Other Particles |
| Filtration Grade | N95 |
| Flame Resistance | No |
| Resistance | Non-Oil |
| Color | White |
| Respirator Style | Cup |
| Weight | 0.049 LB |
| EAN or UPC | 51135891711 |