- Conspicuity Marking
- 18 in Length
- 2 in Width
applications
- Vehicle Visibility
| Length | 18 in |
| Color | White |
| Width | 2 in |
| Performance | Diamond Grade |
| Type | Conspicuity Marking |
| Construction | Rigid |
| Series | 983 |
| Adhesive | Pressure-Sensitive |
| Weight | 17.0 LB |
| EAN or UPC | 51135308837 |

